For detailed information, other images and documents, please select individual articles from the following table.
LIMITED EDITION pias self-drilling screw assortment 1,384 pcs, in white system case
Comprehensive assortment of pias self-drilling screws with common screw sizes from dia. 3.5 x 13 mm to dia. 4.8 x 50 mm
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Includes high-quality white system case 4.4.1 with removable system boxes
- Pan head and countersunk head screws made of case-hardened steel, blue passivated zinc plated, with pias drill tip and AW drive for high power transmission
- Ready to use due to the included matching bits AW10, AW20, AW25 and the universal bit holder with quick-change chuck
Utilisation of the drill tip reduces the assembly time by at least 50 %
- Drilling without centre-punching
- Thread forming
- Fastening
Contact pressure during use approx. 100 N, screw in with depth stop if necessary.
A suitable drill/driver (e.g. cordless drill/driver with depth stop) must be used with self-drilling screws
The use of impact drivers is not permitted.
Self-drilling screws must be inserted perpendicular to the surface of the component.
Zinc plated self-drilling screws must only be used where dampness is not to be expected. For fasteners with technical approval, the approval, and in particular Part 2 "Special regulations", must always be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!