The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
System workshop trolley BASIC 8.4
Unique workshop trolley that can be equipped with all foam and tray inserts as well as system boxes in the ORSY®system world thanks to the system dimensions.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Trolley is easy to move
Sturdy side handle
Wide range of accessories
The workshop trolley can be adapted to the needs of the application in question using different accessories
Drawers with full extension, two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening
System grid dimensions for drawers | ||
Art. no. | Drawer | Grid dimension |
0962 641 060 to 0962 641 063 | 1-3 | |
4-6 | ||
0962 641 070 to 0962 641 073 | 1-5 | |
6-7 | ||
0962 641 080 to 0962 641 083 | 1-7 | |
8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!