For detailed information, other images and documents, please select individual articles from the following table.
Workshop cleaner BMF with cleaning gun 4PCS
Environmentally friendly cleaner for workshops, machinery and vehicles
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
BMF Cleaner with Top gun and pump spray bottle
Pack contains:
- x2 5LTR BMF (08931182)
- x1 BMF Pump spray bottle (0891503008)
- x1 Top gun (0891703140)
BMF:
- "No phosphates, solvents or corrosive substances
- Can be used mechanically, manually or in high-pressure devices
- Powerful at dissolving greases, yet mild and gentle on materials
- Does not attack paints, rubber or plastics
- pH value: 9.4
- Silicone-free
- AOX-free"
Top Gun:
Thorough and effective cleaning
- Micro-atomisation results in effective use of cleaning agent
- The air and cleaning agent supply can be adjusted manually
Operationally safe, reliable and trouble-free
- Ball bearing drive generates swirling effect
- Low wear and maintenance
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Dilute the BMF cleaner depending on the degree of soiling. Then apply the product to the surface to be cleaned. After a reasonable soaking time (max. five minutes), rinse or thoroughly wipe off the product. Warm water supports the cleaning process (40 °C-60 °C).
Application concentrations:
- Manual: 3-50 %
- Cleaner in floor cleaning machines: 3-10 %
- High-pressure cleaner: 3-5 %
Dilute the product with water, then apply to the soiled area. Leave to work for a brief time, then wipe off or rinse with water.
Warm water increases the cleaning effect.
Application concentration: Manual 3-50 %; high-pressure device 3-5 %; floor cleaning machines 3-10 %.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!