Welcome to Würth New Zealand For trade customers only
Woodfloor bonding adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Woodfloor bonding adhesive

One part, fast curing and solvent free elastic adhesive for full surface bonding
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
Excellent workability


Easy to apply and spread



Reduced impact and ambient reflected sound


The permanently elastic adhesive absorbs vibrations and reduces acoustics



Walking and standing comfort


Through the elastic resilience and dampening effects, walking and standing comfort is enhanced



Suitable for most common types of wood floors


Secure and durable adhesive bonding



Suitable for bonding wood floors directly onto old ceramic tiles


In renovation projects: new wood floors can be bonded onto existing tiles and other surfaces



Uniform stress distribution


  • Less movement joints are required, reducing the number of permanent gaps

  • Solid wood boards with high movement can also be bonded

  • Less gap formation between boards due to the elasticity


One-component, ready for use


  • Adhesive can be sanded

  • Solvent-free

  • Odorless

  • Shore a Hardness: A=35

  • Skin Formulation time: 60mins (23°/50% r.h)
Notice

We advise preliminary testing before use. For further details see product information.