piasta® wing-type drilling screw, countersunk milling head with AW drive
For detailed information, other images and documents, please select individual articles from the following table.
piasta® wing-type drilling screw, countersunk milling head with AW drive
With DIBt National technical approval for diameters 3.9 mm, 4.2 mm and 4.8 mm
Exclusively for trade customers
Register now and access more than 20,000 products


Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Bimetal (A2 stainless steel/drilling tip made of case hardened steel)
- RUSPERT® coated (silver)
- With self-tapping thread
- Countersunk milling head for use with soft woods
AW drive system:
- Enhanced torque transmission
- Longer life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
- Wing-piasta screws must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
∅ 3.9/4.2/4.8 mm)
For use with wood and gypsum material boards and cement-bound mineral construction material boards with thin-walled steel profiles.
Instructions
How it works
- Force feeding of the screw is prevented by the wings drilling out the wood
- The core hole is drilled into the substructure. The wings break off upon contact with the metal
- The first few turns of the screw cut the thread, the remainder of the screw then screws into the thread
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!