Welcome to Würth New Zealand For trade customers only
Window Adhesive MS1 and cartridge gun set 25PCS MS1
Window Adhesive MS1 and cartridge gun set 25PCS MS1  - 1
Window Adhesive MS1 and cartridge gun set 25PCS MS1  - 2
Window Adhesive MS1 and cartridge gun set 25PCS MS1  - 3
Window Adhesive MS1 and cartridge gun set 25PCS MS1  - 4
Window Adhesive MS1 and cartridge gun set 25PCS MS1  - 5
Window Adhesive MS1 and cartridge gun set 25PCS MS1  - 6

For detailed information, other images and documents, please select individual articles from the following table.

Window Adhesive MS1 and cartridge gun set 25PCS MS1

Fast curing adhesive with MS Polymer base.
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
MS1 with cartridge gun


Pack contains:


  • x24 MS1 (0893255)

  • x1 Gun (089100)


MS1:


Quick initial adhesion.



Multipurpose construction adhesive.


Primerless.


Saves time in priming and dying



Gun:


  • High-quality design, semi-open, made of sheet steel with plastic handle

  • Easy to use and quick feed

  • With quick-release device

  • Excellent force transmission, thus easier application.
Notice

Not suitable for: Polycarbonate, polypropylene, polyethylene, can not be submerged in water or any fluids.