For detailed information, other images and documents, please select individual articles from the following table.
Window Adhesive MS1 and cartridge gun set 25PCS MS1
Fast curing adhesive with MS Polymer base.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
MS1 with cartridge gun
Pack contains:
- x24 MS1 (0893255)
- x1 Gun (089100)
MS1:
Quick initial adhesion.
Multipurpose construction adhesive.
Primerless.
Saves time in priming and dying
Gun:
- High-quality design, semi-open, made of sheet steel with plastic handle
- Easy to use and quick feed
- With quick-release device
- Excellent force transmission, thus easier application.
Not suitable for: Polycarbonate, polypropylene, polyethylene, can not be submerged in water or any fluids.
Excellent adhesion to glass, steel, aluminium, gal steel, fiberglass, copper, PVC. Good adhesion to masonry, bricks, concrete, powder coated aluminium, bright aluminium, vinyl flooring. Adhesion that may require testing: Colour bond, marine ply, carpet, rubber, acrylic plastics and acrylic windows.
Preparation: Suitable cleaning and preparation must be carried out first. Clean surface with acetone and nylon fleece where appropriate. Allow to dry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!