Perfect weld spray
Perfect weld spray - 1
Perfect weld spray - 2

For detailed information, other images and documents, please select individual articles from the following table.

Perfect weld spray

Biological anti-spatter spray for aluminium, structural steel, non-ferrous heavy metals, stainless steels and welding torch nozzles.
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
Prevents burning-on of weld splatter on stainless steel, steel and other metals and on welding torch nozzles


Contributes towards optimum welding work. Prevents starting points for corrosion



Does not run off


The thixotropic effect also adheres the active agent to vertical surfaces without running off or forming droplets



Harmless when subsequently zinc-plating and painting


  • Disruptive crack products are avoided due to the minimal proportion of organic substances.

This allows welding residues to be removed effortlessly.


  • Any subsequent zinc-plating or painting is then easily possible


Cooling effect


The cooling effect minimises discolouration when welding stainless steel



Silicone-free


Subsequent treatments such as painting are not adversely affected



Corrosion protection


The thin film simultaneously acts as temporary corrosion protection



Solvent-free


Free from CHCs and other solvents

Notice

Protect can from cold and welding spatter. When spraying in hollow parts and confined spaces, start the welding process only after careful ventilation. Before zinc-plating, thoroughly clean the workpieces using a hot-water high-pressure cleaner or solvent-containing degreaser.

This information is only a recommendation based on our experience. Preliminary testing is required.