Welcome to Würth New Zealand For trade customers only
Wedge anchor with square washer set 201 pcs
Wedge anchor with square washer set 201 pcs - 1
Wedge anchor with square washer set 201 pcs - 2
Wedge anchor with square washer set 201 pcs - 3
Wedge anchor with square washer set 201 pcs - 4
Wedge anchor with square washer set 201 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Wedge anchor with square washer set 201 pcs

Comprehensive 201-piece set of wedge anchors with square washers, ideal for a variety of construction and installation tasks.
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
  • Includes 100 wedge anchors, 100 square washers and 1 hammer drill bit

  • Extensive set designed to meet a wide range of construction and installation needs

  • Ideal for professionals and DIY enthusiasts seeking reliable fastening solutions

  • Conveniently packaged for easy organisation and accessibility


100 x Wedge Anchor steel hot dip galvanized:

Thread type x anchor diameter: M12


Anchor length: 135 mm


Width across flats: 19 mm


Drill hole diameter: 12 mm


Drill hole depth: 80 mm


Thread diameter: 12 mm


Area of application: Concrete


Material: Steel


Surface: Hot dip galvanized


Head type: Hexagon head


Product weight (per item): 138.000 g



100 x Square Washer steel hot dip galvanized:

Suitable for screw thread: M12


Internal diameter: 13.5 mm


Width: 50 mm


Thickness: 3 mm


Material: Steel


Surface: Hot dip galvanized


Nominal diameter: 12 mm



1 x Hammer Drill Bit Plus Quadro-L Vario:

Diameter: 12 mm


Length: 210 mm


Working length: 160 mm


Number of cutting edges: 4 PCS


Number of spirals: 4 PCS


Tool holding device: Suitable for SDS-plus