Welcome to Würth New Zealand For trade customers only
Weather protection membrane flexible Masons UNI
Weather protection membrane flexible Masons UNI - 1
Weather protection membrane flexible Masons UNI - 2
Weather protection membrane flexible Masons UNI - 3
Weather protection membrane flexible Masons UNI - 4
Weather protection membrane flexible Masons UNI - 5
Weather protection membrane flexible Masons UNI - 6
Weather protection membrane flexible Masons UNI - 7

For detailed information, other images and documents, please select individual articles from the following table.

Weather protection membrane flexible Masons UNI
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
A flexible wall underlay designed to provide temporary protection from weather conditions and UV exposure to timber framing, allowing the continuation of internal work on the build, without cladding in place for up to 90 days after installation.

Key Benefits:
  • Keeps construction moving, by giving early enclosure to builds

  • Once installed, UNI is a secondary line of defence against moisture over the life of the building

  • Highly breathable, passing vapour from the inside of the building out

  • A fraction of the cost of rigid air barriers (materials and labour) whilst having most of the benefits

  • Much thicker and stronger than building paper/wrap

  • Quick and easy installation with many resources to assist first time users