Welcome to Würth New Zealand For trade customers only
De-waxer

For detailed information, other images and documents, please select individual articles from the following table.

De-waxer

De-waxing agent for waxed commercial vehicles

See product details

Available in 1 version
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
Extremely high cleaning performance


  • Removes wax preservatives without a problem

  • Optimum preparation for work such as painting, priming, coating or printing


Evaporates without residues


Does not cause staining on drying



Does not form an emulsion with water


Does not prevent the use of a light fluid separator (DIN 1999)



Free of AOX and silicone

Notice

Unhardened paints and varnishes can be removed. Check resistance of plastic and rubber parts beforehand. Hazard class/category: Aspiration hazard, category 1.


Do not use water on easily corroding materials.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.