For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Extremely high cleaning performance
- Removes wax preservatives without a problem
- Optimum preparation for work such as painting, priming, coating or printing
Evaporates without residues
Does not cause staining on drying
Does not form an emulsion with water
Does not prevent the use of a light fluid separator (DIN 1999)
Free of AOX and silicone
Unhardened paints and varnishes can be removed. Check resistance of plastic and rubber parts beforehand. Hazard class/category: Aspiration hazard, category 1.
Do not use water on easily corroding materials.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Vehicles, engines, machines, tools, iron, steel, light-alloy and non-ferrous metals, glass and ceramic
Spraying, brushing, high-pressure or immersion methods possible. Check type of preservation before use.
Manual:
Apply undiluted to the surfaces to be de-waxed or cleaned. Application time: approx. 1 to 5 minutes. Then rinse thoroughly with hot water.
High-pressure devices:
Spray the de-waxer onto parts to be de-waxed or cleaned with hot water. Application concentration: 5–10% Allow to take effect for approx. 1 to 5 minutes. Then rinse thoroughly with water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!