For detailed information, other images and documents, please select individual articles from the following table.
Hexagon head serrated screw with flange
W-0273 steel 10.9, yellow galvanised. Fine-threaded frame screw for commercial vehicles, yellow galvanised (A2C).
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Operating principle of locking ribs:
During tightening, the locking ribs "roll" the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.
Corrosion resistance
approx. 96 hours of base metal corrosion in accordance with DIN EN ISO 9227-NSS
Freight forwarders, in-plant workshops, truck repair workshops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!