CERALINE vulcanised fibre disc
For detailed information, other images and documents, please select individual articles from the following table.
CERALINE vulcanised fibre disc
For a high removal rate with low contact pressure for steel, stainless steel and aluminium
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Extremely high and very fast stock removal rate with cool grinding
- High-performance abrasive grain and active grinding top layer
- Very long service life and low contact pressure
- High-performance ceramic abrasive grain
Notice
- Use fibre discs only with approved support plates that are in proper working condition
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Do not store in direct sunlight, near heat sources, in damp places or on floors
- Store in the original packaging at 18-22 °C and 45-60 % relative humidity
- Free of iron, chlorine and sulphur (≤ 0.1 %)
Application area
- For use on hand-guided pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a backing pad
- For sanding edges and surfaces, for weld seam preparation and post-processing, for dressing and smoothing
- For stainless steel, rust-, acid- and heat-resistant steels (high-alloyed), steel and aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!