Welcome to Würth New Zealand For trade customers only
Visual anti-freeze, battery and Ad Blue tester

For detailed information, other images and documents, please select individual articles from the following table.

Visual anti-freeze, battery and Ad Blue tester

For reliable testing of radiator anti-freeze, battery acid and AD Blue in one unit
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
Simple test of display accuracy with distilled water



Automatic temperature compensation between 10°C–30°C



The exact measuring result is determined by the principle of optical refraction



Reliable display due to sharp light-dark separating line



Adjustable resolution to individual visual acuity



Differentiates between anti-freeze in propylene glycol and ethylene glycol


  • Propylene glycol is mainly used as an anti-freeze agent outside Europe

  • Ethylene glycol is mainly used as an anti-freeze agent within Europe


Precise result even with different composition



Includes:


  • Optical tester

  • 2 x extraction pipettes

  • Calibrating screw driver

  • Case

  • Operating instructions

  • Cleaning cloth