Welcome to Würth New Zealand For trade customers only
Video, BASIC endoscope 7 pieces
Video, BASIC endoscope 7 pieces - 1
Video, BASIC endoscope 7 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Video, BASIC endoscope 7 pieces

Fast, simple visual inspection of damage in inaccessible places without costly and time-consuming removal work (e.g. sills, engine, transmission, axles, cavities, cable ducts, and many other applications). With 5.5 mm x 1 m semi-rigid probe.
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
  • 4 luminous, dimmable mini LEDs

  • Portable, mains-independent system

  • Direct connection option via AV port and connection cable

  • Probes with scratch-resistant sapphire glass for high image quality and to protect the camera and lens

  • Various mirror attachments for optimum viewing angle

  • Digital zoom function and mirror imaging


Technical data:


  • 2.4-inch TFT LCD QVGA colour monitor (resolution: 320 x 240 pixels)

  • Weight: 1704 grams/set

  • Video output format: NTSC & PAL

  • Horizontal angle 46°

  • Vertical angle 34°

  • Diagonal angle 56°

  • Depth of focus (DOF): between 1–6 cm distance

  • Probes: water-resistant according to degree of protection IP 67