VDE snipe nose pliers DIN ISO 5745, IEC 60900
VDE snipe nose pliers DIN ISO 5745, IEC 60900 - 1
VDE snipe nose pliers DIN ISO 5745, IEC 60900 - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE snipe nose pliers DIN ISO 5745, IEC 60900

For gripping, holding and cutting soft and hard wires and cables
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
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel for long service life and precise gripping and cutting surfaces

  • Elastic tips for high stresses, in particular under bending forces

  • Ergonomic and slip-proof two-component comfort handle with wide VDE collar for safe working

  • Blades are additionally inductively hardened

  • Surface entirely ground and chrome-plated

  • Serrated gripping surfaces

  • Lap joint