Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 20,000 Products

VDE cable shears with dual blade
VDE cable shears with dual blade - 1
VDE cable shears with dual blade - 2
VDE cable shears with dual blade - 3
VDE cable shears with dual blade - 4
VDE cable shears with dual blade - 5

For detailed information, other images and documents, please select individual articles from the following table.

VDE cable shears with dual blade

For cutting copper and aluminium cable; for precutting and recutting

  • Length: 210 mm
  • Length in inches: 8 in
  • Max. cable diameter cutting capacity in aluminium/copper: 20 mm
  • Max. aluminium/copper wire cross-section cutting capacity: 70 mm²
  • EN standard: 60900

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Length in inches Max. cable diameter cutting capacity in aluminium/copper Max. aluminium/copper wire cross-section cutting capacity Quantity PU
price/PU
071401 586
210 mm 8 in 20 mm 70 mm²

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 20,000 products

Call customer service: 0800 683 040

Prices for customers after login

  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel ensures long tool life and precision of cutting surfaces

  • Special blade geometry facilitates easy and distortion-free cutting action through single or multi-stranded cable

  • 2-stage operation with dual blades for optimum transmission of forces

  • Ergonomic and slip-free 2-component comfort handle with wide VDE collar for safe working

  • Cutting: hardened precision blades

  • Surface: ground and chrome-plated

  • Joint: bolted and adjustable