2-component universal knife
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
- Non-slip and ergonomic 2-component handle for comfortable and safe handling
- Very hard blade steel of 57 HRC, for long-term sharpness and universal use
- The blade has an extremely stable and secure connection to the handle
- The high-quality holster with belt clip ensures that the blade is optimally protected, as well as guarding against injuries
Application area
Ideal for craft applications for all conceivable cutting work, e.g. for renovations or when cutting materials such as paper, cardboard or plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!