Universal adhesive tape
Universal adhesive tape - 1
Universal adhesive tape - 2
Universal adhesive tape - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Universal adhesive tape

Suitable as a problem-solver for wide range of applications, for example: Marking, bandaging and securing cables. Sealing and labelling cardboard boxes. Masking sharp-edged objects and carpet joint edges
Marking on floors. Sealing ventilation ducts
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
Extremely strong rubber adhesive


Excellent adhesion even on uneven, rough and fibrous surfaces



Plastic coating


The tape is impermeable to water and vapour diffusion, is not sensitive to moisture and can be written on



Can be torn off by hand


Tape can be applied quickly and easily

Notice

The universal adhesive tape is not resistant to UV so should not be exposed to direct sunlight. The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be pressed on to the material being bonded with sufficient force

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.