Union nut
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
- The screw-in threads are tapered and thus self-sealing
- The size of the screw-in thread depends on the lubrication point/manifold point.
Notice
The union nuts are suitable for use in the low-pressure range only.
Application area
Suitable for all cutting-ring connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!