Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 1
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 2
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 3
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 4
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 5
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 6
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 7
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 8
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 9
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 10
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 11
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 12
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 13
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 14
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 15
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 16
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 17
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 18
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 19
Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling - 20

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling

Undermount drawer set with integrated liquid soft-close and 3D snap-on coupling adjustment set. All Dynapro runners are compatible with Tipmatic Soft-close (optional extra).

See product details

Available in 9 versions
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
Full extension, synchronised


Toolless, integrated 3D adjustment


Minimal internal cabinet width of 222 mm required


High Stability: 40 kg and 70 kg as standard load bearing capacity



Optional Tipmatic Soft-close unit


  • Mechanical opening system for handle-free fronts

  • Tool-free assembly

  • One unit for all nominal lengths and weight classes

  • 3-stage adjustment of ejection force

  • Large trigger range with the synchronisation bar (all applications)
Notice

Tipmatic Soft-close unit suitable from NL 270 mm and minimum internal cabinet width of 268 mm.

Specified dimensions not binding. Subject to technical changes!