Welcome to Würth New Zealand For trade customers only
Underbody Seal with undercoating gun set 13PCS
Underbody Seal with undercoating gun set 13PCS - 1
Underbody Seal with undercoating gun set 13PCS - 2
Underbody Seal with undercoating gun set 13PCS - 3
Underbody Seal with undercoating gun set 13PCS - 4

For detailed information, other images and documents, please select individual articles from the following table.

Underbody Seal with undercoating gun set 13PCS

Bitumen-based coating compound containing solvents, cannot be painted over

See product details

Available in 1 version
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
Underbody seal and undercoating spray gun


Pack contains:


  • x12 UBS Sprays (0892072)

  • x1 Undercoating Gun (08911063)


UBS:


  • "With long-term protection and anti-humming effect

  • Resistant to splash water and salt water, weak acids and bases"


Gun:


Variable spraying nozzle


For restoring original structures of sill panels, wheel wells, undercarriages etc.


Application pressure:


3–4 bar

Notice

After use, turn the aerosol can upside down and spray until the valve is empty. Do not spray on joints, engines, gears and brake systems. Working pressure 3-6 bar when applying with underbody protection gun, art. no.: 0891110640.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.