There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The left-cutting movement tends to turn the bolt or screw out of the thread when drilling out, causing less thread damage. 5 pcs: Per part with Ø 3.2 / 4.8 / 6.4 / 8.0 / 8.7 mm
25 pieces TiN head coated steel precision drill bit for general, broad applications in steel up to 850 N/mm² strength and cast iron.
29-piece in system box, assembly drill for quick working in steel, tip angle 118°.