For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment, left-cutting HSCO
The left-cutting movement tends to turn the bolt or screw out of the thread when drilling out, causing less thread damage. 5 pcs: Per part with Ø 3.2 / 4.8 / 6.4 / 8.0 / 8.7 mm
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Packaging:
The drills are supplied in a sturdy plastic box.
Can be used only with drill with anti-clockwise rotation and a maximum rotation speed of 600 rpm.
- For drilling out broken screws and bolts
- Can be used for most steels and high-strength steels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!