Welcome to Würth New Zealand For trade customers only
Twist drill bit assortment, left-cutting HSCO
Twist drill bit assortment, left-cutting HSCO - 1
Twist drill bit assortment, left-cutting HSCO - 2
Twist drill bit assortment, left-cutting HSCO - 3

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment, left-cutting HSCO

The left-cutting movement tends to turn the bolt or screw out of the thread when drilling out, causing less thread damage. 5 pcs: Per part with Ø 3.2 / 4.8 / 6.4 / 8.0 / 8.7 mm

See product details

Available in 1 version
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
Packaging:


The drills are supplied in a sturdy plastic box.

Notice

Can be used only with drill with anti-clockwise rotation and a maximum rotation speed of 600 rpm.