Welcome to Würth New Zealand For trade customers only
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces - 1
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces - 2
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces - 3
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces - 4
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces

Precision, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron. Available in the ORSY® system cassette.

See product details

Available in 1 version
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
Fast drilling with perfect chip removal


Large chip spaces and small core



Ideal for core drill holes


Very precise point grinding for precise boreholes



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

Also recommended for use in conventional steel if a longer service life than uncoated HSS drill bits is a priority.