Welcome to Würth New Zealand For trade customers only
Twist drill bit assortment DIN 338 HSS TIN head type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment DIN 338 HSS TIN head type RN

155-piece in system box, TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

See product details

Available in 1 version
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
Precise & Quick drilling


  • The sturdy twist drill with its short design provides for precise drilling.

  • Very precise tip and the related precise cutting geometry, a constant drilled-hole quality is ensured, ideal for core hole drilling.

  • Optimized crosswise drill point narrowing provides 20% lower feed force saving compared with conventional drill bit.


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting



Long tool life


The TiN coating increase the heat resistance up to 600º, which provides 3 times more tool life in comparison with a non-coated HSS drill.

Notice

The drill shank is turned from the 13.0 mm dia. to a 12.7 mm dia.