Twist drill bit HSS DIN 1869 R1 type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 1869 R1 type RN

Extra-long drill bit for deep hole drilling in hardened or high strength steel up to a strength of 850 N/mm², in cast iron and in composite materials (e.g. plastic profiles with steel core).

See product details

Available in 14 versions
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
  • Vapour-plated surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits

  • Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Notice

When using the drill bit in accordance with DIN 1869, it is recommended to create a pilot hole with a depth of 1xD to 2xD. Our extra-short precision drill bit in accordance with DIN 1897 (art. no. 062470…) is ideal for this task.