Welcome to Würth New Zealand For trade customers only
Twist drill bit HSCo8 WN MAGMA
Twist drill bit HSCo8 WN MAGMA - 1
Twist drill bit HSCo8 WN MAGMA - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo8 WN MAGMA

The extremely long-lasting drill bit with Magma multi-layer coating and 8 % cobalt alloy for universal processing of conventional steels, titanium and hard-to-machine materials (e.g. Hardox) with high strengths up to 1550 N/mm².

See product details

Available in 2 versions
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
Exceptionally high drilling stability and cutting force


Reinforced core and shortened spiral length according to DIN 1897 with a total length according to DIN 338



Extra-high level of resistance to breakage


Optimised cutting edge and special, flat helix angle



Special magma multi-layer coating and 8 % cobalt alloy


  • Up to 9x longer service life and up to 50 % faster cutting speed compared to uncoated drill bits

  • Up to 2x longer service life compared to conventional coatings

  • Heat-resistant up to 800 °C


Optimal centring during work and less effort required


135° tip angle and optimised cross web thinning



3-flat shank (from dia. 4 mm)


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Minimal effort required to loosen and tighten the drill chuck


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable