Torque wrench with push-through square drive and fine-toothed ratchet head
For detailed information, other images and documents, please select individual articles from the following table.
Torque wrench with push-through square drive and fine-toothed ratchet head
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Accuracy of ± 3 % to the set value
- Simple and precise setting by turning the handle
- Scaling in both newton metres (Nm) and pound-force feet (lbf·ft)
- Audible and tangible perception of torque triggering prevents over-tightening of bolts
- Anti-slip 2-component handle
- With calibration certificate
Notice
Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.
Instructions
After use, relax spring and set to lowest value.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!