1/2 inch torque wrench push-through ratchet
1/2 inch torque wrench push-through ratchet - 1
1/2 inch torque wrench push-through ratchet - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch torque wrench push-through ratchet

Torque wrench with 1/2 inch pass-through square mount and ratchet head

See product details

Available in 2 versions
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
  • Trigger accuracy of +/- 3 % tolerance from the set scale value

  • Non-slip two-component handle

  • Easy-to-read, large double scale in N.m and lbf-ft.

  • The torque can be easily and precisely adjusted by turning the handle

  • The torque wrench does not have to be released after use, i.e. it does not have to be reset to the lowest scale value

  • Settings can be securely locked and easily unlocked using the locking knob

  • Clear acoustic and tangible torque triggering for precise screwing operations

  • High-quality ratchet tool for use in confined spaces

  • Includes declaration of conformity and serial number

  • Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice
  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary

  • We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench
Instructions

Open packaging


1 Turn the lower part of the packaging sleeve to the left


2 Remove the packaging sleeve

Seal packaging


1 Plug on packaging sleeve


2 Turn the lower part of the packaging sleeve to the right