Welcome to Würth New Zealand For trade customers only
Nova Pro/Dynapro Tipmatic Soft-Close Push To Open Kits
Nova Pro/Dynapro Tipmatic Soft-Close Push To Open Kits - 1
Nova Pro/Dynapro Tipmatic Soft-Close Push To Open Kits - 2
Nova Pro/Dynapro Tipmatic Soft-Close Push To Open Kits - 3
Nova Pro/Dynapro Tipmatic Soft-Close Push To Open Kits - 4
Nova Pro/Dynapro Tipmatic Soft-Close Push To Open Kits - 5
Nova Pro/Dynapro Tipmatic Soft-Close Push To Open Kits - 6
Nova Pro/Dynapro Tipmatic Soft-Close Push To Open Kits - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nova Pro/Dynapro Tipmatic Soft-Close Push To Open Kits

Mechanical opening system kits for handle-free fronts with combined Tipmatic function and soft-close damping. Required components in one complete kit for simple ordering

See product details

Available in 2 versions
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
• Mechanical opening system for handle free fronts
• 3-stage adjustment of the ejection force
• One kit for all nominal lengths and weight classes
• Combines Tipmatic function with soft-close damping
• Simple assembly of the Tipmatic soft-close unit
• Large activation area due to synchronisation rod
• Front reveal adjustment -1/+3 mm (Dynapro)
NoticeWhen using the Nova Pro Tipmatic Soft-close unit observe the minimum dimensions for attaching the runners of 58 mm.

Dimensions not binding. Subject to technical changes!