Anaerobic curing screw retainer

For detailed information, other images and documents, please select individual articles from the following table.

Anaerobic curing screw retainer

Applicable to most metals, good oil resistance, anaerobic curing and high strength
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
Designed for the permanent locking and sealing of threaded fasteners


  • High strength

  • Appearance: Red Liquid


Prevents loosening and leakage from shock and vibration


Cures when confined in the absence of air between close fitting metal surfaces



Applicable to stainless steel and plated surface


Applicable to most metals including active metals (e.g. brass, copper) but also on passive substrates



Suited for heavy duty applications where high strength is required


Studs into motor housing, nuts onto studs in pump housings and other fasteners



Oild and other contamination tolerance