Thread-rolling screws have a special shape and are able to cut their own thread into the material into which they are to be screwed. This achieves a higher strength than conventional screws, as they displace and compress the material. Thread-rolling screws are used in industry and trade, for example in sheet metal processing, power tool and plant construction as well as in electrical and sanitary installations. They can offer advantages, especially with thin materials, as they do not damage the material and ensure a high retention force. In the Würth Online-Shop you will find various versions, such as thread-rolling screws with flat head, countersunk head, cylinder head and hexagon head. They are made from high-quality materials and are characterised by their high strength and durability.