Welcome to Würth New Zealand For trade customers only
Self-tapping thread insert with cutting slot
Self-tapping thread insert with cutting slot - 1
Self-tapping thread insert with cutting slot - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-tapping thread insert with cutting slot

Saves time during thread repair and thread reinforcement

See product details

Available in 6 versions
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
  • For producing high-strength screw connections and other threaded connections in materials with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.

  • The inserts are simply screwed into a pre-drilled or pre-cast hole

  • Cutting effect due to sharp edges and interrupted threads of the male thread

  • The front threads are bevelled for easier cutting and insertion

  • The cutting slot keeps the thread inserts anchored even during strong vibrations or shaking of the workpiece.

  • Chrome(VI)-free zinc thick film passivation for good corrosion protection (corrosion resistance in salt spray test according to DIN EN ISO 9227-NSS (h): 72h white rust/120 red rust)