Time-Sert® thread repair set, oil drain plug thread M14x1.5 30 pieces
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
TIME-SERT offers significant benefits when repairing oil drain plug threads
- The bushings are self-locking
- The guide on the threaded sleeve guarantees that the oil drain plug is always correctly seated during installation. No sealing problems
- The bushing also permits reliable thread replacements where there are only a few thread turns
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!