For detailed information, other images and documents, please select individual articles from the following table.
Pressure plate for tension anchor HTA
To increase the tension resistance of tension anchor HTA
Register now and access more than 20,000 products

Variants
Register now and access more than 20,000 products
- Steel plate galvanised on all sides (S355 MC + Fe Zn 12c) as per EN 10025-2:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
CE labelling as per European Technical Approval ETA-14/0274
Notes: |
Würth anchor nails or ASSY 3.0 joist hanger screws according to EN 14592 or ETA 11/0190 are to be used as fasteners. The specified load-bearing capacities are for softwood with a characteristic density of ρk ≥ 350 kg/m³. Design value of the load-bearing capacity of a fastener: FVM,Rd = kmod/gM = F1,Rk with gM = 1.3 Design value of the steel load-bearing capacity of the tension anchor: FS,Rd = FS,Rk/gM2 with gM2 = 1.25 Design value of the total load-bearing capacity: F1,Rd = min {n x FVM,Rd; FS,Rd} with n = number of nails The design value of the tensile force in the anchor bolt FB,Ed is to be calculated with the design value of the tensile force of a tension anchor FEd. The minimum distances between fasteners for sheet steel-wood connections according to EN 1995-1-1 must be observed. The specified values given were calculated on the assumption of an immovable intermediate layer according to Blass and Laskewitz "Load-bearing capacity of connections with pin-shaped fasteners and intermediate layers". |
CE labelling as per European Technical Approval ETA-14/0274
For increasing the tension resistance of tension anchor HTA for anchoring supports, roof beams, timber frame constructions or solid wood elements.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!