Welcome to Würth New Zealand For trade customers only
Pressure plate for tension anchor HTA
Pressure plate for tension anchor HTA - 1
Pressure plate for tension anchor HTA - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pressure plate for tension anchor HTA

To increase the tension resistance of tension anchor HTA

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions
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
  • Steel plate galvanised on all sides (S355 MC + Fe Zn 12c) as per EN 10025-2:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

CE labelling as per European Technical Approval ETA-14/0274

Notes:
Würth anchor nails or ASSY 3.0 joist hanger screws according to EN 14592 or ETA 11/0190 are to be used as fasteners.
The specified load-bearing capacities are for softwood with a characteristic density of ρk ≥ 350 kg/m³.
Design value of the load-bearing capacity of a fastener: FVM,Rd = kmod/gM = F1,Rk with gM = 1.3
Design value of the steel load-bearing capacity of the tension anchor: FS,Rd = FS,Rk/gM2 with gM2 = 1.25
Design value of the total load-bearing capacity: F1,Rd = min {n x FVM,Rd; FS,Rd} with n = number of nails
The design value of the tensile force in the anchor bolt FB,Ed is to be calculated with the design value of the tensile force of a tension anchor FEd.
The minimum distances between fasteners for sheet steel-wood connections according to EN 1995-1-1 must be observed.
The specified values given were calculated on the assumption of an immovable intermediate layer according to Blass and Laskewitz "Load-bearing capacity of connections with pin-shaped fasteners and intermediate layers".

CE labelling as per European Technical Approval ETA-14/0274