The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tension anchor HTA
Single-piece or two-piece, high-load-bearing tension anchor system for anchoring the base of wood elements in wood, steel or concrete substructures.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Extremely high load-bearing capacities
- Compact design with small base plate for confined spaces
- Indirect mounting (max. 26 mm) via an intermediate layer (e.g. OSB)
- Extra-long back panel for optimum placement of the required number of screws/nails whilst complying with the requisite edge clearance on the wooden frame
- Sheet metal 12-µm hot-dip galvanised on both sides (S355 MC + Fe Zn 12c) in line with EN 10025-2:2004 3.0 mm in thickness
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
CE labelling as per European Technical Approval ETA-14/0274
Dowel mounting: The respective basic conditions of the applicable anchor approval must be observed.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
Notes: |
CE labelling as per European Technical Approval ETA-14/0274
Base anchoring of supports, roof beams, timber frame constructions or solid wood elements
Suitable fasteners:
- Comb/ribbed nails in line with EN 14592: 4.0 x 40 to 100mm
- ASSY 3.0 joist hanger bolt in accordance with ETA-11/0190 or EN 14592
- Bolts in line with manufacturers' specifications
- Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; W-VM 250
The HTA tension anchor must be mounted with a washer or solid pressure plates for HTA tension anchors.
- Foot plate 60x60 mm = washer 30x3 or base plate d = 10 mm
- Foot plate 80x80 mm = washer 37x3 or base plate d = 20 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!