The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
WE 12.8 system workshop trolley
Sturdy, extra wide and lots of storage space: Robust sheet steel, lockable castors, lots of space and available in two work surface versions
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Drawers with three-stage locking
- Central locking mechanism with cylinder lock locks all the drawers
- Drawers remain securely closed during transport
- Safety pull-out lock means only one drawer can be opened at a time, protecting the trolley against tipping
- Drawers can be unlocked individually and with one hand
Workshop trolley enables efficient working
- Four durable rubber castors (two with brakes) for easily moving the trolley directly to the work location
- Sturdy, ergonomic side handle for convenient manoeuvring
- Drawers can be opened with one hand
- Large storage capacity with deep drawers for power tools or bulky objects
- Large, rubberised and replaceable storage and work areas
Expansion with practical equipment
- Foam and tray inserts, dividers, ORSY system boxes from the Würth system dimensions world, compartment dividers and non-slip mats that fit perfectly in the drawers
- Practical additional holders for tools and small parts can be attached to the square perforations on the side
Robust workshop requirements
- Designed for high loads
- Ball bearings enable drawers to be pulled out fully and smoothly
- Elegant, easy-to-clean surface with high-quality, finely textured powder coating
The wide work surface and large storage area facilitate work processes in workshops.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!