For detailed information, other images and documents, please select individual articles from the following table.
Flat application nozzle for flat application of glue, adhesives and sealants
The flat nozzle enables clean and precise adhesive, sealant and glue beading to be applied to both narrow bars and wide surfaces.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
For versatile application with adhesives, sealants and wood glue
Can be used with a range of plastic cartridges
Saves time with flat glue and adhesive application
Also suitable for use with Würth glue bottles when adapter is used
Five application openings that can be cut separately
- Beading distance can vary from 15 mm to 60 mm
- Ideal for adhering to securing battens
Even and parallel application possible
by means of a side guiding ridge
Not suitable for use with aluminium cartridges.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!