For detailed information, other images and documents, please select individual articles from the following table.
FIXIT
This product is a high quality, crystal clear,neutral, elastic, 1-component adhesive based on SMX-Polymer
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Crystal Clear Formulation
Achieve invisible seams and bonds with our transparent sealant, enhancing the aesthetic appeal of your projects while providing reliable protection.
Excellent Adhesion
Adheres effortlessly to nearly all surfaces, even those that are slightly moist, making it the perfect choice for both indoor and outdoor use.
Superior Mechanical Characteristics
Designed to withstand the rigors of everyday use, our adhesive sealant boasts excellent strength and durability, ensuring long-lasting performance.
Mould Resistant
Impenetrable to mould, contains a powerful biocide with fungicidal action, offering you peace of mind in humid or damp environments.
Sanitary Applications
Ideal for kitchens, bathrooms, and other areas prone to moisture, our sealant is specially formulated for sanitary applications, ensuring a clean, germ-free environment.
Good Extrudability at Low Temperatures
Experience easy application, even in chilly conditions, thanks to our sealant's outstanding extrudability.
Environmentally Friendly
Free of isocyanates, solvents, halogens, and acids, ensuring a safer application for both users and the environment.
Compatible with Water-based Paints
Can be painted over with all water-based paints and many other systems (please test for compatibility), making it versatile for various projects.
Permanent Elasticity
Once cured, our sealant remains permanently elastic, accommodating movement and expansion without compromising the bond.
- Transparent and elastic bonding in construction and building applications.
- Invisible bonding of glass and other transparent materials in indoor applications.
- Joints in bathrooms and kitchens.
- Application method: With manual- or pneumatic caulking gun.
- Cleaning: With Fix ALL Cleaner immediately after use. Cured Fix ALL Crystal can only be removed mechanically.
- Finishing: With a soapy solution or Soudal Finishing Solution before skinning.
- Repair: With the same material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!