Straight screw-in connection piece complete fitting for central lubrication units
For detailed information, other images and documents, please select individual articles from the following table.
Straight screw-in connection piece complete fitting for central lubrication units
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- The screw-in threads are tapered and thus self-sealing
- The size of the screw-in thread depends on the lubrication point/manifold point
Notice
The straight screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
Application area
For connection of a line to a lubrication point or divider manifold point.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!