Welcome to Würth New Zealand For trade customers only
Porcelain tile drill bit multi-pack with straight shank 3 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Porcelain tile drill bit multi-pack with straight shank 3 pieces

The ideal solution, even for extremely hard porcelain stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain.

See product details

Available in 1 version
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
Specially designed cemented carbide plate geometry (multi-surface precision grinding)


  • Highly accurate spot drilling

  • Precise and break-out-free drilling


No cooling required


Dry drilling

Notice
  • Max. rotation speed 200 rpm

  • Not suitable for impact drilling. For rotary drilling only.

  • Optimum contact pressure: 35-45 kg

  • If the recommended drilling speed is observed and the optimum contact pressure applied, but you can no longer hear a "scraping" sound, the drill bit has reached the end of its service life.

  • Avoid placing high contact pressure on the drill bit when it is not rotating → Risk of breakage!

  • Contact pressure too low and/or drilling speed too high → Service life ends prematurely!

  • Avoid tilting and swivelling movements during the drilling process → Risk of breakage!

  • We recommend drilling test holes (ideally in waste material from the tiles to be drilled)