Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 8,000 Products

Stepped twist drill bit TiAlN

For detailed information, other images and documents, please select individual articles from the following table.

Stepped twist drill bit TiAlN

Extremely versatile and extremely fast spiral step drill bit with an exceptionally long service life.

  • Min./max. drill diameter: 4-20 mm
  • Shaft diameter: 8 mm
  • Shaft length: 23 mm
  • Shank style: 3-face shank
  • Length: 69 mm
  • Type description: TiAlN
  • Surface: TiAlN

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 8,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. drill diameter Shaft diameter Shaft length Shank style Quantity PU
price/PU
0694423420
4-20 mm 8 mm 23 mm 3-face shank
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 8,000 products

Call customer service: 0800 683 040

Prices for customers after login

Particularly suitable for stainless steel



Longer service life


Extremely hard micro surfaces and cutting edges and high temperature resistance up to 800°C.



Faster drilling speeds


Higher possible feed rate and speeds



Precise spot drilling


Self-centring drill tip



Up to 30% faster compared with competitor products


Optimally tailored cutting edge geometry



Up to double the service life compared with competitor products


Reduction of wear on the drill tip and main cutting edges, and on the radial and axial relief grind



No slippage in the drill chuck


3-face shank and 1/4 inch bit holder



Precise working


Laser-inscribed diameters in both spiral grooves



Very little reworking required


Precise and circular drilling holes

Notice

Ensure that there is sufficient cooling/lubrication. Make sure that the feed is even. Observe the speed table.