Welcome to Würth New Zealand For trade customers only
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces - 1
 -  - 2
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces - 3
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces - 4
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces - 5
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces - 6
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces - 7
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces - 8
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces - 9
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces - 10
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces - 11
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces - 12
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces - 13
Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces - 14

For detailed information, other images and documents, please select individual articles from the following table.

Stepped twist drill bit range HSS SMART STEP Deepcut 3 pieces

The multi-purpose stepped drill bit with AlCrN coating and unique SMART STEP technology for high-precision, flexible use in sheet metal and now also for thicker workpieces made of conventional steel with a strength of up to 1300 N/mm², cast iron, aluminium, brass, bronze, Plexiglas, plastic and wood. Available in the ORSY® system cassette.

See product details

Available in 1 version
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
Precise circular holes



No tool changes and shorter machining times


  • Eliminates predrilling with smaller twist drill bits, precise tap without the bit running-out of centre

  • Saves extra deburring, as the next larger step diameter performs this function

  • Combines numerous bore diameters in a single tool

  • Very fast tap and faster drilling process due to four high-performance blades and SMART STEP technology


Flexible, “smart” use


  • Now also suitable for 10 mm strong material thickness (compared to conventional step drill bits, which are limited to 4 mm material thickness on sheet metal)

  • For use in cordless drills as well as on hand-held, pillar, and upright drills.

  • Compared to using core drill bits with magnetic core drills, there are no problems with hard-to-reach places (e.g. on T-beams) or problems due to insufficient adhesive forces


Very comfortable drilling


  • Drilling with less strain

  • Completely smooth running without getting caught in the workpiece

  • No sheet metal distortion

  • Simple re-drilling or enlarging of an existing drill hole

  • Reduced force exerted on the tool during the drilling process


AlCrN multi-layer wear protection coating


  • Extremely high temperature resistance of up to 1050° C

  • Very high coating hardness of 3000 HV

  • Multilayer construction for optimum chip removal and improved cutting properties (prevents material wear)


3-face shank


Prevents turning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



ORSY® system compatible, compact and practical system cassette with useful details, such as stackability, optimised joint, and easy opening