Steel plain ring shank blue round head 34° Confast
For detailed information, other images and documents, please select individual articles from the following table.
Steel plain ring shank blue round head 34° Confast
The Steel plain ring shank blue round head 34° Confast offers robust performance with its 3.15 mm nominal diameter, ensuring secure fastening in various applications.
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- 3.15 x 80mm Bright Steel Angular Grooved Nail
- Meets NZS3604:2011 criteria for alternative fixing for “Type T” purlin fixing to rafters where a 2.4Kn minimum uplift requirement is required (refer to attached testing document for more info under the 'documents' tab)
- To achieve “Type T” requirements, a group of three 3.15 x 80mm Angular Groove Purlin Nails must be used in a diagonal formation (as outlined in testing document also)
- Compatible with all major framing nail guns on the market, gas powered, battery powered, pneumatic etc
Partner Products:
Both the following screws can be used in higher wind zones for similar application
- Steel ruspert blue square surefix - Art.-no. 3673039380
- AS 3566.1 bugle head steel Class 4 Type 17 - Art.-no. 3666104510
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!