Welcome to Würth New Zealand For trade customers only
Steel hot dip galvanized 34°

For detailed information, other images and documents, please select individual articles from the following table.

Steel hot dip galvanized 34°

See product details

Available in 5 versions
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
Automated nails 34° with full-head offset



  • Applications: Stud walls, laths, unmodified panels etc.

  • The advantage of 34° is the angle of the magazine makes it easier to reach corners and tight spaces
Notice

When installing modified exterior cladding when the cladding will not be repainted within a reasonable time, if the building is located in a coastal area or is to remain untreated, acid-resistant nails should be used. Ref. Byggforsk information sheet 542.645 Paragraph 65