Welcome to Würth New Zealand For trade customers only
Steel Ruspert underhead thread window screw TX
Steel Ruspert underhead thread window screw TX - 1
Steel Ruspert underhead thread window screw TX - 2
Steel Ruspert underhead thread window screw TX - 3

For detailed information, other images and documents, please select individual articles from the following table.

Steel Ruspert underhead thread window screw TX

These screws are ideal for a wide range of applications, including timber cladding, weatherboards, fascia, window frames & doorframes.

See product details

Available in 2 versions
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
  • Ruspert Coating - Ensures high resistance to rust and corrosion in the harshest environments

  • Jolt Head - 5mm head, ideal for where the head needs to be concealed

  • Double Locking Thread - Prevents ‘pull out’ up to 50%

  • T-Rex Teeth – Quicker and easier to install

  • T15 TX Drive Head - High torque transmission

  • T15 Drive Bit – Included in each box

  • Type 17 –Self-piercing predrilling tip